{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4411B | |
Type of adhesive tape | single-sided | |
Backing material | Ionomer backing | |
Adhesive | Acrylate | |
Adhesive strength on steel | 1.34 N/mm | |
Stretch capability | 450 % | |
Tensile strength | 0.19 N/mm | |
Special features | moisture-resistant; UV-resistant; clings well; weatherproof | |
Application | Sealing; Sealing | |
temperature-resistant up to | 90 °C - 150 °C | |
Liner present | yes | |
Storage temperature | 15 °C - 38 °C | |
Storage humidity | 30 % - 70 % | |
“Best before” date | 12 mo | |
Colour | black | |
Length | 5.5 m | |
Width | 50 mm | |
Thickness | 1 mm | |
Type of product | Adhesive tape |
Article number |
083771 50X5,5
Copy |
|
EAN / GTIN |
4054596382794
Copy |
|
Manufacturer number |
7100137163
Copy |
|
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |