• The item cannot be ordered due to missing prices.

High-performance sealing tape translucent, Width×length (mm× m): 50X5,5

Article no.: 083770 50X5,5
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4411N
Type of adhesive tape single-sided
Backing material Ionomerfilm
Adhesive Acrylate
Adhesive strength on steel 1.34 N/mm
Stretch capability 547 %
Tensile strength 0.22 N/mm
Special features moisture-resistant; UV-resistant; clings well; weatherproof
Application Sealing; Sealing
temperature-resistant up to 90 °C - 150 °C
Liner present yes
Storage temperature 15 °C - 38 °C
Storage humidity 30 % - 70 %
“Best before” date 12 mo
Colour transparent
Length 5.5 m
Width 50 mm
Thickness 1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083770 50X5,5
EAN / GTIN 4054596382770
Manufacturer number 7100137182

Description

Version:

The 3M™ 4411 is a high-performance sealing tape that adheres to many metals and plastics without drying times, drips or dirt. Adheres to contours, edges, rivets and screw heads for a watertight seal. Extremely weather and UV-resistant.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart