{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 32 mesh | |
Adhesive | Synthetic rubber | |
Adhesive strength on steel | 0.75 N/mm | |
Stretch capability | 25 % | |
Tensile strength | 3.5 N/mm | |
Special features | tearable by hand | |
Application | Sealing; Attaching; Binding; Securing; Masking; Packing; Bonding | |
temperature-resistant up to | 75 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | silver | |
Length | 50 m | |
Width | 48 mm | |
Thickness | 0.17 mm | |
Type of product | Adhesive tape |
Article number | 083765 48X50 | |
EAN / GTIN | 4062406241001 | |
Manufacturer number | 083765 48X50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fabric adhesive tape 48X50 |
||
Special features | tearable by hand | tearable by hand |
Stretch capability | 25 | 25 |
Thickness | 0.17 | 0.17 |
temperature-resistant up to | 75 | 75 |
Backing material | Fabric | Fabric |
Tensile strength | 3.5 | 3.5 |
Type of adhesive tape | single-sided | single-sided |