• The item cannot be ordered due to missing prices.

TEXTIE Hook and loop fastener pack, 10 pieces, Type: W

Article no.: 083745 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Length 0.2 m
Width 12.5 mm
Set contents 10
Type W
Re-usability yes
Type of product Hook and loop fasteners

Identification numbers & Classifications

Article number 083745 W
EAN / GTIN 4031026271965
Manufacturer number 130-00021

Description

Version:

Hook and loop fasteners TEXTIE M range. Quick opening/closing by hand. No scrap. Can be re-used many times. Soft non-corrosive material. Suitable for labelling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart