• The item cannot be ordered due to missing prices.

Cable tie set LR55, releasable, red 4,8 mm

Article no.: 083730 4,8

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum bundle ⌀ 55 mm
    Width 4.8 mm
    Colour red
    Re-usability yes
    Minimum pull-out force 244 N
    Quantity 25
    Type of product Cable ties

    Identification numbers & Classifications

    Article number 083730 4,8
    EAN / GTIN 4031026251653
    Manufacturer number 115-00003

    Description

    Version:

    Releasable ties LR55 of polyamide 6.6 are easy to use. Minimum pull-out force 244 N. The external toothing leaves no imprint on delicate components.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart