{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ352 | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Synthetic rubber | |
Number of times to be reground | 5,000 | |
temperature-resistant up to | 50 °C - 90 °C | |
Application range | Indoor use | |
Storage temperature | 20 °C | |
Storage humidity | 50 °C | |
“Best before” date | 12 mo | |
Colour | black | |
Length | 5 m | |
Width | 25 mm | |
Thickness | 3.6 mm | |
Type of product | Adhesive tape |
Article number | 083691 SJ352D | |
EAN / GTIN | 4001895502033 | |
Manufacturer number | 7000070522 |