• The item cannot be ordered due to missing prices.

Double-sided adhesive tape, Width×length (mm× m): 50X25

Article no.: 083663 50X25
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour transparent
Length 25 m
Width 50 mm
Thickness 0.248 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083663 50X25
EAN / GTIN 4042448182838

Description

Version:

The double-sided tesa® 51960 flooring tape consists of a PP film and a modified acrylate adhesive. It is suitable for skilled craftspeople who want to install carpets with foam or textile backing professionally and safely. Since the flooring tape has differentiated adhesive properties, it guarantees a secure hold on almost all surfaces, but can still be removed without any problems or residue. In addition, it can be torn by hand and is resistant to moisture and weak chemicals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart