• The item cannot be ordered due to missing prices.

Insulating tape BLACK

Article no.: 083652 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 3M® Temflex® 165
    Type of adhesive tape single-sided
    Backing material PVC film
    Adhesive strength on steel 0.2 N/mm
    Stretch capability 200 %
    Tensile strength 2 N/mm
    Application Insulating; Binding; Marking; Identification
    temperature-resistant up to 90 °C
    Liner present no
    Storage temperature 20 °C - 23 °C
    Storage humidity 50 % - 60 %
    “Best before” date 12 mo
    Colour black
    Length 10 m
    Width 15 mm
    Thickness 0.15 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083652 BLACK
    EAN / GTIN 4054596613904
    Manufacturer number 7100184723

    Description

    Version:

    3M™ Temflex® 165 is a general-purpose soft PVC insulating tape. Flame resistant. Self-extinguishing, good resistance to oil and solvents.

    Application:

    For insulating, binding, securing, and colour marking.

    Note:

    The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart