{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 971 | |
Type of adhesive tape | single-sided | |
Backing material | Vinyl | |
Adhesive | Vulcanised rubber | |
Adhesive strength on steel | 0.4 N/mm | |
Stretch capability | 247 % | |
Tensile strength | 12.31 N/mm | |
Liner present | yes | |
Storage temperature | 15 °C - 25 °C | |
Storage humidity | 40 % - 65 % | |
Working life after date of manufacture | 12 mo | |
Colour | yellow | |
Length | 33 m | |
Width | 50 mm | |
Thickness | 0.43 mm | |
Type of product | Floor marking tape |
Article number | 083639 YELLOW | |
EAN / GTIN | 638060409800 | |
Manufacturer number | 7100249185 |