• The item cannot be ordered due to missing prices.

PVC adhesive tape, Colour: WHITE

Article no.: 083636 WHITE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 764i
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.21 N/mm
Stretch capability 180 %
Tensile strength 2.28 N/mm
Special features abrasion resistant; supple; corrosion-resistant; moisture-resistant
Application Binding; Marking; Closing
temperature-resistant up to 29 °C
Liner present no
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
Working life after date of manufacture 12 mo
Colour white
Length 33 m
Width 50 mm
Thickness 0.125 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083636 WHITE
EAN / GTIN 2050001661432
Manufacturer number 7000144707

Description

Version:

The 3M™ 764i can be used for non-critical application areas, such as colour marking and bundling. It is corrosion-resistant, flexible, supple, easy to apply and resistant to moisture.
The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart