{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 431 | |
Type of adhesive tape | single-sided | |
Backing material | Aluminium | |
Adhesive | Acrylate | |
Adhesive strength on steel | 0.44 N/mm | |
Stretch capability | 5 % | |
Tensile strength | 3.38 N/mm | |
Special features | UV-resistant; moisture-resistant | |
Application | Masking; Sealing; Edging; Shielding; Coating | |
temperature-resistant up to | -55 °C - 155 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | silver | |
Length | 50 m | |
Width | 38 mm | |
Thickness | 0.09 mm | |
Type of product | Adhesive tape |
Article number | 083635 38X50 | |
EAN / GTIN | 2050001661425 | |
Manufacturer number | 7100039317 |