• The item cannot be ordered due to missing prices.

PVC warning marker tape strong YB

Article no.: 083632 YB
New product

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 572
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Vulcanised rubber
Adhesive strength on steel 2.1 N/mm
Stretch capability 170 %
Tensile strength 26 N/mm
temperature-resistant up to 4 °C - 77 °C
Liner present no
Storage temperature 16 °C - 27 °C
Storage humidity 40 % - 60 %
Working life after date of manufacture 18 mo
Colour yellow black
Length 33 m
Width 50 mm
Thickness 0.14 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083632 YB
EAN / GTIN 50021200045856

Description

Version:

The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.
The adhesive tape is suitable for marking out hazard areas and material deposit areas, and for marking corners and edges.
The 3M™ 5702 is striped bland and yellow and because it is resistant to abrasion, scuffing, moisture and weather it has a long working life.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart