• The item cannot be ordered due to missing prices.

Duct Tape fabric adhesive tape, grey, Width×length (mm× m): 50X50

Article no.: 083621 50X50
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Adhesive Synthetic rubber
Special features can be torn by hand; water-repellent
Colour grey
Length 50 m
Width 50 mm
Thickness 0.175 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083621 50X50
EAN / GTIN 4063565385872

Description

Version:

The tesa® 60462 and tesa® 4615 are made of recycled material and guarantee adhesion to a wide range of materials. It can be torn by hand, is water-repellent and durable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart