{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4665 | |
Type of adhesive tape | single-sided | |
Backing material | PE film | |
Fabric fineness | 30 mesh | |
Adhesive | Synthetic rubber | |
Adhesive strength on steel | 0.9 N/mm | |
Stretch capability | 27 % | |
Tensile strength | 3.5 N/mm | |
temperature-resistant up to | -10 °C - 90 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | transparent | |
Length | 20 m | |
Width | 48 mm | |
Thickness | 0.17 mm | |
Type of product | Adhesive tape |
Article number | 083618 48X20 | |
EAN / GTIN | 4063565106507 |