• The item cannot be ordered due to missing prices.

Fabric adhesive tape Set, 3 pieces 50X25

Article no.: 083616 50X25
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4671
Type of adhesive tape single-sided
Backing material Fabric
Fabric fineness 120 mesh
Adhesive Natural rubber
Adhesive strength on steel 0.35 N/mm
Stretch capability 9 %
Tensile strength 7 N/mm
temperature-resistant up to 140 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour orange
Length 25 m
Width 50 mm
Thickness 0.28 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083616 50X25
EAN / GTIN 4042448180810
Manufacturer number 04671-00067-10

Description

Version:

The tesa® 4671 has a backing fabric of rayon, is non-reflective, is fluorescent and is suitable for virtually any sort of application. It can easily be torn by hand, can be removed without leaving residues, bonds to rough surfaces and can be written on.
With the tesa® 4671 fabric tape in neon colours, you can master various tasks safely and reliably – particularly when marking various elements or in the event field!
The tesa® 4671 fabric tape is available in fluorescent neon colours and is often used by specialists for visible marking of various elements or as part of events. It is suitable for a wide variety of applications such as marking, fixing, securing or binding. tesa® 4671 can be easily torn by hand, is easy to mark, does not reflect and can be shaped. The combination of acrylate-coated fabric and adhesive made from natural rubber ensures high abrasion resistance. The fabric tape can be removed leaving no residue and is available in the following colours: neon green, neon yellow, neon orange and neon pink.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart