• The item cannot be ordered due to missing prices.

Pneumatic grease gun

Article no.: 083585

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working pressure 400 bar
Test pressure 800 bar
Hose connection thread R1/8 in
Operational range compressed air supply 3 bar - 8 bar
Type of product Grease gun

Identification numbers & Classifications

Article number 083585
EAN / GTIN 4016553410056
Manufacturer number 34 100 56

Description

Version:

One-handed pneumatic grease guns, outstandingly well balanced. Single-shot system for optimum grease management (1 cm3 / stroke), pressure ratio 1:60.
Refilling with loose grease (contents: 500 cm3) or cartridges (contents: 400 g).
Suitable for greases up to NLGI 2.

Supplied with:

Rubberised armoured hose, 4-jaw hydraulic push-on connector.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart