{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush length | 130 mm | |
Width | 9 mm | |
Scope of application | Oils; greases; lubricants | |
Application | Special Applications | |
Type of product | Lubrication brush |
Article number | 083555 9 | |
EAN / GTIN | 2050000967801 | |
Manufacturer number | 113/13 | |
Manufacturer | Thomas Leiss Vertrieb, Hoerschelmannstraße 9, 81477 MÜNCHEN, Germany |