{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 500 ml | |
Device length | 350 mm | |
Hose length | 300 mm | |
External ⌀ flexible hose | 13 mm | |
Container material | Steel, galvanised | |
Hose connection thread | R1/8 in | |
Type of product | Suction and filling injector |
Article number |
083551 500
Copy |
|
EAN / GTIN |
4024937406175
Copy |
|
Manufacturer number |
40617
Copy |
|
Manufacturer | Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de |