• The item cannot be ordered due to missing prices.

Used oil funnel, Type: 9

Article no.: 083540 9

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Number of pieces 1
Operating temperature range -10 °C - 75 °C
Resistance Oil; Acid
Connection thread G 2 a in
Diameter 275 mm
Type of product Funnel

Identification numbers & Classifications

Article number 083540 9
EAN / GTIN 4024937815595
Manufacturer number 81559

Description

Version:

Used oil capture container with yellow protective cap and integral pressure equalisation. Ideal for collecting used oil or used liquids in existing containers. Suitable for drums up to 200 litres and has a capacity of max. 9 litres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart