{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 1 l | |
maximum operating pressure | 3 bar | |
Material of seal | EPDM | |
Spray head material | PA | |
Material of the spray nozzle | Plastic | |
Type of product | Spray bottle |
Article number | 083519 1 | |
EAN / GTIN | 4260205365540 | |
Manufacturer number | WS6 |
This article |
Recommendations |
|
---|---|---|
Spray dispenser, Type: 1 |
||
Capacity | 1 l | 1.5 l |
Material of seal | EPDM | EPDM |
maximum operating pressure | 3 bar | 3 bar |
Spray head material | PA | PP |
Type of product | Spray bottle | Spray bottle |