• The item cannot be ordered due to missing prices.

Cartridge gun 26:1 26

Article no.: 083508 26

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum press-out pressure 450 kg
    Transmission ratio 26:1
    Type of product Cartridge gun

    Identification numbers & Classifications

    Article number 083508 26
    EAN / GTIN 4062406566814
    Manufacturer number 083508 26

    Description

    Version:

    Innovative version with 2 sliding blocks enables twice as much force to be transferred from the squeeze grip to the push rod. For 290 ml and 310 ml cartridges (e.g. 083482 − 083495).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart