{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6700 ME | |
Chemical basis | Polyurethane | |
Density | 1.45 g/cm³ | |
Shape | Paste | |
Processing time | 5 s | |
Processing temperature | 18 °C - 25 °C | |
Operating temperature range | -40 °C - 80 °C | |
Touch dry after | 2 min | |
Functional strength to | 5 min | |
Characteristics | can be ground | |
Suitable for material | Metal | |
Suitable for application area | Repairs | |
Maximum gap size | 3 mm | |
Hardness according to Shore A | 95 | |
Colour | grey | |
Capacity | 50 g | |
Storage temperature | 10 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Two-component adhesive |
Article number | 083378 6700ME_EPI | |
Manufacturer number | 1845778 |