• The item cannot be ordered due to missing prices.

Teflon sealing tape, 12 m, Type: COARSE

Article no.: 083319 COARSE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GRp
Chemical basis Polytetrafluorethylene (PTFE)
Operating temperature range -240 °C - 260 °C
Characteristics non-flammable; does not become brittle; does not stick
for thread types coarse
Colour white
Length 12 m
Width 12 mm
Thickness 0.1 mm
Storage temperature 20 °C
Working life after date of manufacture 60 mo
Type of product Sealing strip

Identification numbers & Classifications

Article number 083319 COARSE
EAN / GTIN 4260205360033
Manufacturer number 6111400120012

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

PTFE thread sealing tape GRp can be used for: Air, water, nitrogen, gas up to max. 7 bar, propane, butane, ammonia, hydrogen, oxygen, solvents, acids, alkalis, fuels, coolants, steam (depending on medium), pipework, and size of the thread for use up to approx. 170 bar (individual tests are required).

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart