• The item cannot be ordered due to missing prices.

Starter set standard, for thread M: M6

Article no.: 082710 M6

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread M M6
Type of product Flow drills

Identification numbers & Classifications

Article number 082710 M6
EAN / GTIN 2050001739926
Manufacturer number 90 082710 M6

Description

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Supplied with:

  • 1 Special chuck MT2 with cooling ring.
  • 1 hook spanner and 1 open-ended spanner.
  • 4 ER25 collets in sizes suitable for M4 − M12.
  • 1 flow drill in the selected thread size.
  • 1 Flowtap fluteless tap in the selected thread size.
  • 1 bottle special parting agent for flow drilling, with brass brush (FDKS100; 100 g).
  • 1 bottle special thread forming oil, with bristle brush (FTMZ100; 100 ml).
  • 1 system case with brief user guide (comprehensive user manual available as PDF download).

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart