• The item cannot be ordered due to missing prices.

Soldering fumes extraction Easy Arm 2 2

Article no.: 082304 2

Select article variation and quantity

Number of filters/arms Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Extraction volume per arm 110 m2/h
Overall length 490 mm
Overall width 255 mm
Overall height 470 mm
Weight 15 kg
Power supply Mains-powered
Mains frequency 50 Hz - 60 Hz
AC supply voltage 100 V - 240 V
Power consumption 80 W
electrostatic characteristic EGB/ESD
Type of product Device for dust extract

Identification numbers & Classifications

Article number 082304 2
EAN / GTIN 4003008095333
Manufacturer number 0CA10-002

Description

Version:

High extraction power − efficient filter performance − quiet operation. Filter the process air in 3 steps:
  • Pre-filter for dust and larger particles.
  • Combination filter for micro-particles.
  • Activated carbon filter absorbs harmful gases.

Visual and audible display for filter change. Identical filter for EASY ARM 1 and EASY ARM 2. Interface for connecting i-CON soldering stations.
The system is fitted using a suitable bench holder. Accessories such as extraction arms and nozzles can be found in the online shop under No. 082306082313.
Extraction power is set on the system at the touch of a button, individually for each extraction arm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart