• The item cannot be ordered due to missing prices.

Alternative article:

Soldering station NANO

Article no.: 082301 NANO

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation NANO
    Power supply Mains operated
    Heating power 230 W
    Warm-up time to 280 °C approx. 9 s
    Heating power 80 W
    Control range of soldering tip temperature 150 °C - 450 °C
    Weight of soldering iron without power cable 30 g
    electrostatic characteristic EGB/ESD
    Type of product Soldering station

    Identification numbers & Classifications

    Article number 082301 NANO
    EAN / GTIN 4003008088076
    Manufacturer number 0IC1200A

    Description

    Version:

    Temperature-controlled soldering station with ceramic PTC heating element and internally-heated Ersadur long-life soldering tips (precise temperature control).
    Anti-static i-CON NANO microprocessor-controlled soldering station with high soldering heat output from an efficient high-power heating element. Solder tips are available with the ideal tip geometry for every soldering task.

    Application:

    For all professional electronics and electrical soldering applications.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart