• The item cannot be ordered due to missing prices.

Quick soldering iron Multi-Sprint 960ED

Article no.: 082200 960ED

Select article variation and quantity

ERSA Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ERSA type 960ED
    Power supply Mains operated
    Soldering tip width 3.2 mm
    Heating power 150 W
    Heating power 75 W
    Soldering tip temperature after 3 minutes 350 °C
    Weight without power lead 100 g
    Type of product Soldering iron

    Identification numbers & Classifications

    Article number 082200 960ED
    EAN / GTIN 4003008060829
    Manufacturer number 0960ED

    Description

    Version:

    Unusually light soldering gun without transformer; with PTC heating element. Warm-up time approx. 20 sec. Periodic pressing of the trigger allows heat output to be matched to the heat requirements of the joint. High efficiency internally heated soldering tip. Power cable 1.5 m.

    Application:

    Particularly useful for assembly and repair work, because of its working range of 15 − 100 W (used as standard soldering iron).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart