• The item cannot be ordered due to missing prices.

Noise protection cover xtra ST 160

Article no.: 082105 160
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of cover 680 mm
Width of cover 840 mm
Material Stainless steel (INOX)
Type of product lid

Identification numbers & Classifications

Article number 082105 160
EAN / GTIN 4250004100268

Description

Version:

Save energy and costs by reducing waste heat and collecting/returning water vapour; reduce the noise of ultrasonic cleaning; can be retrofitted as a self-assembly set and require little space when mounted on the ultrasonic device. Height fitted: 65 mm.

Suitable for:

Cover suitable for 082002 160.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart