• The item cannot be ordered due to missing prices.

Component basket xtra ST, Type: 250

Article no.: 082103 250

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 575 mm
Width of component basket 630 mm
Height of component basket 370 mm
Capacity of component basket 250 l
maximum load capacity 50 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082103 250
EAN / GTIN 4250004100138

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Ultrasonic cleaning unit No. 082002 size 250.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart