{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Elma Dry 30 | |
Heating power | 480 W | |
maximum temperature | 70 °C | |
Warm-up time | ~ 15 min | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 240 V | |
Power consumption | 500 W | |
Air flow volume | 160 m3/h | |
Weight | 3.6 kg | |
Type of product | Cleaning device | |
On/Off switch | yes |
Article number | 082005 3 | |
EAN / GTIN | 4250004103702 |