• The item cannot be ordered due to missing prices.

Inspection set, Number of tools: 5

Article no.: 081681 5

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 5
Storage in Wallet
Type of product Inspection tool

Identification numbers & Classifications

Article number 081681 5
EAN / GTIN 4062406232948
Manufacturer number 081681 5

Description

Version:

Perfectly matched inspection set, ideal for maintenance in places where access is difficult. The tools are packed in a robust case which can be washed down; with a zip fastener and loop for secure storage.

Supplied with:

LED pen torch: 1× No. 081461 size PEN
Claw retriever: 1× No. 081610 size 500
Magnetic retriever: 1× No. 081670 size 500
Telescopic inspection mirror: 1× No. 081630 size 30
Tweezers with flat blunt nose, straight: 1× No. 727550 size N
Storage in: Case 300×200 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart