• The item cannot be ordered due to missing prices.

Magnetic retriever flexible 1000 g

Article no.: 081670 1000

Select article variation and quantity

Magnet tensile force (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12 mm
Overall length 520 mm
Magnet ⌀ 10 mm
Magnet retaining force 10 N
Magnet tensile force 1,000 g
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 081670 1000
EAN / GTIN 4045197487124
Manufacturer number 081670 1000

Description

Version:

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart