• The item cannot be ordered due to missing prices.

Phone battery Ni-MH HR03 HR03

Article no.: 081645 HR03

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 2
    chemical composition Nickel metal hydride
    Battery designation Micro, AAA
    International size HR03
    Nominal voltage 1.2 V
    rechargeable yes
    Weight each 30 g
    Type of product Battery

    Identification numbers & Classifications

    Article number 081645 HR03
    EAN / GTIN 4008496330867
    Manufacturer number 58398101402

    Description

    Version:

    Premium quality for the analogue and digital cordless telephone market – optimised capacity for daily charging without memory effect.
    Capacity: 800 mAh.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart