• The item cannot be ordered due to missing prices.

Blind hole magnet, Magnet ⌀: 3mm

Article no.: 081640 3

Select article variation and quantity

Magnet ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 90 mm
Magnet ⌀ 3 mm
Length of the magnet 50 mm
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 081640 3
EAN / GTIN 4260131234811
Manufacturer number 420/02

Description

Version:

Chrome-plated metal sleeve with permanent magnet. Rigid shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart