• The item cannot be ordered due to missing prices.

Power-saving socket with timer, Shank size: AES1-2

Article no.: 081609 AES1-2

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rated power 2,500 kW
Type of product Power distributors

Identification numbers & Classifications

Article number 081609 AES1-2
EAN / GTIN 4013674142170
Manufacturer number 1260-0001

Description

Version:

Intelligent time-controlled socket with Zero Watt technology, which automatically separates connected devices from the mains after a preconfigured operating time (15 min. – 8 hours). Saves energy, money and is better for the environment.
  • no power consumption (0 W) in standby mode.
  • 15 min. / 30 min. / 1 hour / 2 hours / 4 hours / 8 hours operation time configurable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart