• The item cannot be ordered due to missing prices.

Digital weekly timer switch, Type: 7

Article no.: 081597 7

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Measurement technology digital
Programmable period 7 d
Power supply Mains operated
Type of product Timer switch

Identification numbers & Classifications

Article number 081597 7
EAN / GTIN 4007123192021
Manufacturer number 1507490

Description

Version:

Can also be used outdoors (IP44).
Digital weekly timer switch. Programmable period of 7 days.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Note:

Version for countries F, B, PL, CZ on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart