• The item cannot be ordered due to missing prices.

Battery charger C-MULTI

Article no.: 081590 C-MULTI

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Digimatic interface
suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 100 V - 240 V
Mains frequency 50 Hz
maximum charging current 0.8 A
Maximum number of charging points 5
Length 151.8 mm
Width 47 mm
Height 149.6 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081590 C-MULTI
EAN / GTIN 4013674161126
Manufacturer number 1001-0093

Description

Version:

Microprocessor-controlled charging and servicing stations for battery cells with individual channel monitoring and battery fault detection. Status display for each charging slot, automatic charging switch-off, overload protection and trickle charging. Input voltage 100−240 V.
With intelligent “PERFECT 7” charging technology (rapid capacity test, gentle pre-charging, battery analysis, rapid charge, IQ shutdown, top-off charging, trickle charging) and 3-colour LED display for reading the cell status.

Application:

NiMH battery charging points: 1 – 4 × Micro AAA / Mignon AA / Baby C / Mono D and 1 × 9V block.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart