• The item cannot be ordered due to missing prices.

Set of NiMH rechargeable batteries pre-charged LR3

Article no.: 081575 LR3

Select article variation and quantity

International size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 2
    chemical composition Nickel metal hydride
    Type of rechargeable battery Micro, AAA
    International size LR3
    Nominal voltage 1.2 V
    Battery capacity 800 mAh
    rechargeable yes
    Weight each 15 g
    Type of product Cordless

    Identification numbers & Classifications

    Article number 081575 LR3
    EAN / GTIN 4013674309825
    Manufacturer number 5030982

    Description

    Version:

    Rechargeable cells with very high capacity for long discharge times in non-polluting NiMH technology; rechargeable up to 1000 times.
    New maxE battery technology. Supplied pre-charged, can be used for 1 year without recharging, very low self-discharge-rate, ideal for low-power devices. Maximum charging current 1400 mA.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart