• The item cannot be ordered due to missing prices.

LED rechargeable inspection lamp with swan neck 460

Article no.: 081572 460

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    ATEX zone no
    Illumination 50 lm - 500 lm
    Illumination time 2 h - 22 h
    Power supply Rechargeable battery-powered
    Bulb LED module
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2.6 Ah
    Battery voltage 3.6 V
    Overall length 470 mm
    Weight 325 g
    Type of product Inspection lamp

    Identification numbers & Classifications

    Article number 081572 460
    EAN / GTIN 4062406262020
    Manufacturer number 081572 460

    Description

    Version:

    Slim rechargeable LED inspection lamp with swan neck and sturdy 200 mm flexible shank. Main lamp steplessly dimmable. Additional spotlight function. The stable magnetic base with an integral suspension hook also allows use a desk lamp.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    Supplied with charging cable and plug-in power supply unit.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart