{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MICRO | |
IP Index of Protection | IP 20 | |
Colour of housing | BLACK | |
Illumination | 7.5 lm - 75 lm | |
Illumination time | 0.25 h - 2.5 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED lamp | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 55 mm | |
Overall width | 25 mm | |
Weight | 17 g | |
Type of product | Flashlight |
Article number | 081569 MICRO | |
EAN / GTIN | 5708997351130 | |
Manufacturer number | 03.5113 |