{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
chemical composition | Alkaline manganese | |
Battery designation | Mono, D | |
International size | LR20 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 141 g | |
Type of product | Battery |
Article number | 081561 LR20 | |
EAN / GTIN | 4008496559237 | |
Manufacturer number | 04920110412 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Alkaline-manganese batteries LR20 |
||
Number of batteries contained | 2 | 2 |
chemical composition | Alkaline manganese | Alkaline manganese |
Nominal voltage | 1.5 | 1.5 |
International size | LR20 | LR20 |
rechargeable | no | no |
Type of product | Battery | Battery |
Battery designation | Mono, D | Mono, D |