• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

LED rechargeable work light, Type: 380

Article no.: 081549 380

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Illumination 120 lm - 500 lm
Illumination time 2.5 h
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 1
Battery voltage 3.7 V
Overall length 380 mm
Weight 250 g
Type of product Fluorescent lamp

Identification & Classification

Article number 081549 380
EAN / GTIN 4062406056865
Manufacturer number 081549 380
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim LED rechargeable lamp with main beam and spotlight for illumination even in narrow spaces. Free-moving rotary knob for stepless dimming. Flexible attachment by means of rotary magnetic base with integral suspension hook.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Charging cable.

Warning:

Intended use
  • For both industrial and private use.
  • Protected against dust and water splashes to IP 54.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • Do not open the light, do not make any unauthorised changes or modifications to it.
  • Rechargeable battery and LED are fixed and cannot be replaced.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart