{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 60 lm - 1,000 lm | |
Illumination time | 1.5 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Lamp replaceable | no | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 3.7 V | |
Overall length | 260 mm | |
Weight | 470 g | |
Type of product | Work lamp |
Article number | 081543 360 | |
EAN / GTIN | 4062406056858 |