{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 350 lm | |
Illumination step 2 | 250 lm | |
Illumination time | 3.5 h - 5.5 h | |
Power supply | Rechargeable battery powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 3.7 V | |
Overall length | 205 mm | |
Weight | 266 g | |
Type of product | Work lamp |
Article number | 081537 205 | |
EAN / GTIN | 4045197727251 | |
Manufacturer number | 081537 205 |