• The item cannot be ordered due to missing prices.

LED EX work light, Type: NOVA-EX

Article no.: 081523 NOVA-EX

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone Zone 1; Zone 2; Zone 21; Zone 22
Nominal voltage 100 V - 240 V
Power consumption 23 W
Manufacturer's designation NOVA EX
Illumination 1,000 lm
Illumination step 2 2,000 lm
Power supply Mains-powered
Bulb LED lamp
Light colour 6,000 K
Overall length 270 mm
Overall width 266 mm
Overall height 123 mm
Connection cable length 10 m
Weight 4,000 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081523 NOVA-EX
EAN / GTIN 5708997356029
Manufacturer number 03.5619

Description

Version:

Explosion-proof work lamp, tested to the applicable ATEX guideline.
Extremely bright illumination and very long working life.
Strong and sturdy Ex-protected work lamp.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

Certified for ATEX zones: Approved and certified for gas 1 and 2, dust 21 and 22.
ATEX directive No. 2014/34/EU, IEC and IECEx.

Supplied with:

Supplied with 10 m cable, Schuko plug, 100 – 240 V 50/60 Hz, 23 W.

Attention:

Attention: German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart