• The item cannot be ordered due to missing prices.

LED-EX torch with batteries, Type: 4AAZOOM

Article no.: 081521 4AAZOOM

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone zone 0; zone 20
Colour of housing yellow
Illumination 130 lm - 165 lm
Illumination time 8 h
Illumination range 100 m
Power supply Battery-powered
Number of batteries contained 4
Battery type Mignon, AA
Overall length 170 mm
Head ⌀ 35 mm
Weight 176 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081521 4AAZOOM
EAN / GTIN 032705145410
Manufacturer number 514541

Description

Version:

Explosion-proof torch, tested to the applicable ATEX guidelines.
High-performance LED lamps shock-resistant, dust-proof and waterproof.
With LED reflector technology.
LED hand lamp and helmet lamp with zoom function. Beam of light can be focused (beam 16° – 33°). Patented optical system.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart