{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Manufacturer's designation | STAR | |
Illumination | 1,000 lm | |
Illumination step 2 | 500 lm | |
Illumination time | 2.5 h | |
Illumination time stage 2 | 5 h | |
Power supply | Rechargeable battery powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.2 Ah | |
Battery voltage | 3.7 V | |
Overall length | 156 mm | |
Overall width | 103 mm | |
Weight | 710 g | |
Type of product | Work lamp |
Article number | 081516 STAR | |
EAN / GTIN | 5708997356203 | |
Manufacturer number | 03.5620 |