• The item cannot be ordered due to missing prices.

Rechargeable LED EX work light MIDI-EX

Article no.: 081515 MIDI-EX

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone Zone 2; Zone 22
Manufacturer's designation MIDI-EX
Illumination 140 lm - 280 lm
Illumination time 5 h
Power supply Rechargeable battery-powered
Bulb LED module
CRI value 80
Colour temperature 6,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.6 Ah
Battery voltage 3.8 V
Overall length 181 mm
Overall width 50 mm
Overall height 29 mm
Weight 180 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081515 MIDI-EX
EAN / GTIN 5708997356111
Manufacturer number 03.5611

Description

Version:

Explosion-proof work lamp, tested to the applicable ATEX guideline.
Extremely bright illumination and very long working life.
Rechargeable multi-function LED EX work light. Main lamp with two-stage switch and upper spotlight.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

Certified for ATEX zone 2 and ATEX ZONE 22.
ATEX directive No. 2014/34/EU, IEC and IECEx approved and certified.

Supplied with:

Supplied with charging cable and charging station.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart