• The item cannot be ordered due to missing prices.

LED headlamp H7.2

Article no.: 081486 H7.2

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP X6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation H7.2
    IP Index of Protection IP X6
    ATEX zone no
    Illumination 20 lm - 250 lm
    Illumination time 5 h - 30 h
    Illumination range 50 m - 160 m
    Power supply Battery-powered
    Dimmable lighting yes
    Advanced Focus System (AFS) yes
    Smart Light Technology (SLT) yes
    Rapid Focus yes
    Number of batteries contained 4
    Battery type Micro, AAA
    chemical composition Alkaline manganese
    rechargeable no
    Head ⌀ 35 mm
    Weight 165 g
    Including belt pocket no
    Type of product Headlamp

    Identification numbers & Classifications

    Article number 081486 H7.2
    EAN / GTIN 4029113729703
    Manufacturer number 7297

    Description

    Version:

    Powerful high-quality LED headlamps
    Power illumination, can be steplessly focussed and dimmed. With several illumination modes.

    Function:

    IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart