• The item cannot be ordered due to missing prices.

LED headlamp with rechargeable battery, Type: H5R-CORE

Article no.: 081479 H5R-CORE

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series H5R Core
IP Index of Protection IP 67
Illumination 400 lm
Illumination step 2 15 lm
Light current boost 500 lm
Illumination time 2 h
Illumination time stage 2 50 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Head ⌀ 32 mm
Weight 167 g
Type of product Headlamp

Identification numbers & Classifications

Article number 081479 H5R-CORE
EAN / GTIN 4058205020879
Manufacturer number 502121

Description

Version:

Powerful high-performance LED headlamps for professional use.
  • Pivoting head and stepless focussing function.
  • Intuitive operation and stepless dimming.
  • Exchangeable and washable head band.
  • Ledlenser connecting system as a standardised interface permits easy connection with a comprehensive range of accessories.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart